Shop All Truck Boxes
Jonesco
Underbody Tool box, 18" H x 25.5" W x 19" D, weighs 16.5 lb.
Mfr # JBZ650
Zoro # G804994892
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonesco
- MFR # JBZ650
- Zoro # G804994892
- Country of Origin United Kingdom
- Category Truck Boxes
Description
This underbody tool box is manufactured by Jonesco Plastics. This item is the JBZ650 and it has been molded to last! Part of a collection of strong toolboxes for commercial vehicles, featuring our latest design.
Our latest design:
• 25.5” wide
• 18” high
• 19” deep
• Weight: 16.5lbs
• Easy grip handle for quick access
• Designed to be water resistant with a automotive quality gasket in the door
• Lockable
• UTAC approved for side guard use
Optional & sold separately: Mounting kit for mounting toolbox on vehicle available (TBK650)
Our latest design:
• 25.5” wide
• 18” high
• 19” deep
• Weight: 16.5lbs
• Easy grip handle for quick access
• Designed to be water resistant with a automotive quality gasket in the door
• Lockable
• UTAC approved for side guard use
Optional & sold separately: Mounting kit for mounting toolbox on vehicle available (TBK650)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Tires and Wheels, 2,830 lb, ST Trailer (ASR2120)
- BANDO Serpentine Belt, 7PK1300 (7PK1300)
- RESCUE Model 1220 Aero Rescue Pack (604082-001)
- MAG 1 5 gal Pail, Hydraulic Oil, Not Specified ISO Viscosity, Not Specified SAE (MAG00525)
- JONESCO Underbody Tool Box Mounting Hardware for JBZ900 (TBK900)
- JONESCO Underbody Tool box, 18" H x 39.5" W x 19" D, weighs 27.5 lb. (JBZ1000)
- JONESCO Underbody Tool box, 18" H x 47" W x 19" D, weighs 31 lb. (JBZ1200)
- JONESCO Underbody Tool box, 14.25"H x 23"W x 17.75"D, weighs 12lb. (JBZ580)
- WEATHER GUARD Truck Box, Chest, Aluminum, 47"W, Silver, 10.0 cu. ft. (674-0-01)
- BUYERS PRODUCTS 18x18x30 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725103)
- BUYERS PRODUCTS XD Truck Box With Barn Door, 18X24X36 (1705420)
- Jonesco Truck Bed & Tailgate Accessories