Shop All Fire Extinguisher Cabinets
Jonesco
Fire Extinguisher Cabinet, Surface Mount, 24 in Height, Plastic
Mfr # JBDE73
Zoro # G4334741
original price:
$344.10
32% off
new price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 16.3 in
- Overall Width 17 in
- Housing Material Plastic
- Window Material Plastic
- For Tank Weight 30 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonesco
- MFR # JBDE73
- Zoro # G4334741
- Country of Origin United Kingdom
- Category Fire Extinguisher Cabinets
Dimensions
Overall Height | 16.3 in |
Overall Width | 17 in |
For Wall Opening Height | 26 in |
For Wall Opening Width | 14.5 in |
For Wall Opening Depth | 12 in |
Overall Depth | 11.5 in |
Dimensions (H x W x D) | 16.3 in x 17 in x 11.5 in |
Details
Item | Fire Extinguisher Cabinet |
Housing Material | Plastic |
Window Material | Plastic |
For Tank Weight | 30 lb |
Mount Type | Surface |
Window Color | Clear |
Resistance Properties | Dust Resistant, UV Resistant, Water Resistant |
Construction Material | Plastic |
Type | Surface |
Break-Glass Window | No |
Features | Automotive Grade Rubber Door Seal Which Prevents Water and Dust Ingress, Left or Right Hinged Mounted, Complete with Straps Designed to Keep Extinguishers in Place, Designed to be Mounted on Commercial Vehicles, Front Loading, Supplied with Fire Labels, Toggle and Pin Opening Mechanism |
Storage Product Type | Cabinet |
For Location | Indoor, Outdoor |
For Number of Extinguishers | (1) 30 lb |
Viewing Window | Yes |
Color | Black/Red |
Description
Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, Outdoor, For Tank Weight 30 lb, Housing Material Plastic, Mount Type Surface, Mounting Location Vehicle, Wall, Overall Height 16.3 in, Overall Width 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Duty Belt, Reinforced, 32in to 34in, Coyote (F56037523632-34)
- NEATGARDS Handgards 21" Paper White Pleated Bouffant Cap, PK500 (305111224)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 40B:C, Dry Chemical, 5.5 lb (13514)
- ZORO SELECT Traffic Cone, 7 lb., Blue Cone Color (RS70032C-BLUE3M64)
- JONESCO Fire Extinguisher Cabinet, Surface Mount, 23 1/2 in Height, 10 lb (JEBE06)
- JONESCO Fire Extinguisher Cabinet, Surface Mount, 29 in Height, 20 lb (JBXE83)
- JONESCO Fire Extinguisher Cabinet, Surface Mount, 16 in Height, 5 lb, Plastic (JFEX03)
- ECON Fire Extinguisher Cabinet, Surface Mount, 19 in Height, 6 lb (9751-IC)
- LOMA Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb (7322-BB)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 25 9/16 in Height, 20 lb (35GX44)
- POTTER ROEMER Alta Steel Fire Extinguisher Cabinet, Breakable Glass Window, Surface Mount, Silver (7064-DV)
- Jonesco Fire Extinguisher Cabinets