Shop All Exterior Body Panels & Components
Jonesco
Fender for Super Single Applications. PN# Suits Rim Size 22.5" PR
Mfr # HL38C
Zoro # G304992008
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$419.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonesco
- MFR # HL38C
- Zoro # G304992008
- Country of Origin United Kingdom
- Category Exterior Body Panels & Components
Description
This commercial vehicle fender is manufactured by Jonesco Plastics. This item is the HL38C.
Typical applications:
• Installed on commercial vehicles with “super single tires”; Typically 22.5" rim.
• Reduce road spray on vehicle and trailer
• Reduce rock impacts on rear of truck cab
• Reduce rock impacts on other vehicles near the truck
When ordered:
• (2) Fenders will be supplied.
Features:
• Patterned textured finish
• Silver line for improved visibility (like a whitewall- only on one side)
• Highly durable
• Impact resistant
• Proven in extreme climates
Optional and sold separately:
• Mounting kit is available. Part number is KIT3.
Typical applications:
• Installed on commercial vehicles with “super single tires”; Typically 22.5" rim.
• Reduce road spray on vehicle and trailer
• Reduce rock impacts on rear of truck cab
• Reduce rock impacts on other vehicles near the truck
When ordered:
• (2) Fenders will be supplied.
Features:
• Patterned textured finish
• Silver line for improved visibility (like a whitewall- only on one side)
• Highly durable
• Impact resistant
• Proven in extreme climates
Optional and sold separately:
• Mounting kit is available. Part number is KIT3.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Automatic Transmission Shifter Repair Kit, 76848 (76848)
- VELVAC Transmission Selector A4490 (032401)
- ADCO Fit 31-1/4 Inch Diameter Tires, Plain, Black, Vinyl, With Hollow Bead Welt Cord And Elasticized Back (1733)
- ST LOUIS PNEUMATIC Tire Buffer w/Quick Change Chuck (SLP-86010)
- JONESCO Fender Double Tandem Refuse & Roll-off Applications, 25.5" width, 106" span PR (JTZ105)
- JONESCO Fender for Single Axle Single Tire applications. Flat Top Fender Suits Rim Size 13"-15" PR (JX06F)
- JONESCO Fender for Single Axle with Twin/Dually Tire Application. Suits Rim Size up to 24.5" PR (HL47)
- JONESCO Fenders for Single tire applications. PN# Suits Rim Sizes 14"-16" PR (HL09)
- JONESCO Fender for Half Tandem Twin/Dually tire applications. PN# PR (JHT66)
- JONESCO Fender Single Axle Single Tire applications. Suits rim size 16"-17.5" PR (J06C)
- STROMBERG CARLSON 22IN & 39IN ZIP GRIP - BLUE FOR AM-533 (AM-ZIP2239B)
- Jonesco Automotive Exterior Accessories