Shop All Exterior Body Panels & Components
Jonesco
Fender for Single Axle with Twin/Dually Tire Application. Suits Rim Size up to 24.5" PR
Mfr # HL47
Zoro # G804992034
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$525.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonesco
- MFR # HL47
- Zoro # G804992034
- Country of Origin United Kingdom
- Category Exterior Body Panels & Components
Description
This commercial vehicle fender is manufactured by Jonesco Plastics. This item is the HL47.
Typical applications:
• Installed on commercial vehicles with Twin/Dually 24.5” rim sizes
• Reduce road spray on vehicle and trailer
• Reduce rock impacts on rear of truck cab
• Reduce rock impacts on other vehicles near the truck
When ordered:
• (2) Fenders will be supplied.
Features:
• Patterned textured finish
• Silver line for improved visibility (like a whitewall- only on one side)
• Highly durable
• Impact resistant
• Proven in extreme climates
Optional and sold separately:
• Mounting kit is available. Part number is KIT3.
Typical applications:
• Installed on commercial vehicles with Twin/Dually 24.5” rim sizes
• Reduce road spray on vehicle and trailer
• Reduce rock impacts on rear of truck cab
• Reduce rock impacts on other vehicles near the truck
When ordered:
• (2) Fenders will be supplied.
Features:
• Patterned textured finish
• Silver line for improved visibility (like a whitewall- only on one side)
• Highly durable
• Impact resistant
• Proven in extreme climates
Optional and sold separately:
• Mounting kit is available. Part number is KIT3.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMARINER Promar1 DS Series Marine Battery Charger, 5Amp / 1 Bank (31505)
- BUFF AND SHINE $GRIP PAD BLUE FOAM CONTOUR EDGE (BUF950G)
- WESTWARD Hydraulic Engine Mobile Crane (5Z010)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 8PK1655 (8PK1655)
- JONESCO Fender for Half Tandem Twin/Dually tire applications. PN# PR (JHT66)
- JONESCO Fender Single Axle for Lift Axle applications, fits up to 17.5" PR (J22A)
- JONESCO Fenders for Double Tandem Twin/Dually tire applications. PN# (JHT68)
- JONESCO Fender for Single Axle with Twin/Dually Tire Applications. Suits Rim Size up to 19.5" PR (HL40)
- JONESCO Fenders for Single tire applications. PN# Suits Rim Sizes 14"-16" PR (HL09)
- JONESCO Fender for Single Axle Single Tire applications. Flat Top Fender Suits Rim Size 13"-15" PR (JX06F)
- BUSHWACKER U-CHANNEL STYLE REPLACEMENT EDGE TRIM (29FT ROLL) (000051-01)
- Jonesco Exterior Body Panels & Components