Shop All Exterior Body Panels & Components
Jonesco
Fender for Single Axle Single Tire applications. Flat Top Fender Suits Rim Size 13"-15" PR
Mfr # JX06F
Zoro # G404992021
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonesco
- MFR # JX06F
- Zoro # G404992021
- Country of Origin United Kingdom
- Category Exterior Body Panels & Components
Description
This commercial vehicle fender is manufactured by Jonesco Plastics. This item is the JX06F.
Typical applications:
• Installed on commercial vehicles with single tire applications on 13”-15” rim sizes.
• Reduce road spray on vehicle and trailer
• Reduce rock impacts on rear of truck cab
• Reduce rock impacts on other vehicles near the truck
When ordered:
• (2) Fenders will be supplied.
Features:
• Flat Top
• Matt finish
• Highly durable
• Impact resistant
• Proven in extreme climates
Mounting and install:
• With this fender- no mounting brackets are required! Simply bolt through the top of the fender and into the body. Mounting hardware NOT supplied.
• NOT suitable for mounting to dump style bodies.
• Ideal for landscape and stationary bodies.
Optional and sold separately:
• Mounting kit is available should you not want to mount to the body. In this case use part number KIT4.
Typical applications:
• Installed on commercial vehicles with single tire applications on 13”-15” rim sizes.
• Reduce road spray on vehicle and trailer
• Reduce rock impacts on rear of truck cab
• Reduce rock impacts on other vehicles near the truck
When ordered:
• (2) Fenders will be supplied.
Features:
• Flat Top
• Matt finish
• Highly durable
• Impact resistant
• Proven in extreme climates
Mounting and install:
• With this fender- no mounting brackets are required! Simply bolt through the top of the fender and into the body. Mounting hardware NOT supplied.
• NOT suitable for mounting to dump style bodies.
• Ideal for landscape and stationary bodies.
Optional and sold separately:
• Mounting kit is available should you not want to mount to the body. In this case use part number KIT4.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO RhinoFLEX 10 and #39 Sewer Hose Extension w/Swivel Bayonet and amp Lug (39764)
- ATTWOOD Attwood 14367-6 Trolling Motor Quick Connect Kit (14367-6)
- VELVAC Air Brake, Nylon, Tee Branch, 3/8"x1/8" (017262)
- 3M Conspicuity, Cont, 6 In, Ylw, Emergency (983-71 ES)
- JONESCO Fender Single Axle Textured, Twin/Dually tire 22.5", for "tall 22.5" applications PR (JX45A)
- JONESCO Fender Single Axle Single Tire applications. Suits rim size 16"-17.5" PR (J06C)
- JONESCO Fender Single Axle Textured, Twin/Dually tire 22.5", for "small 22.5" applications PR (JX43A)
- JONESCO Fenders for Single Axle with Twin/Dually Applications. PN# Suits Rim Size up to 17.5" PR (HL33)
- JONESCO Fenders for Single tire applications. PN# Suits Rim Sizes 14"-16" PR (HL09)
- JONESCO Fender Single Axle for Lift Axle applications, fits up to 17.5" PR (J22A)
- DENT FIX EQUIPMENT 5-Piece Clip Lifter Set (DF-618LK)
- Jonesco Exterior Body Panels & Components