Shop All Exterior Body Panels & Components
Jonesco
Fender for Half Tandem Twin/Dually tire applications. PN# PR
Mfr # JHT66
Zoro # G404992007
product price: $754.99
/pr
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$754.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonesco
- MFR # JHT66
- Zoro # G404992007
- Country of Origin United Kingdom
- Category Exterior Body Panels & Components
Description
This commercial vehicle fender is manufactured by Jonesco Plastics. This item is the JHT66.
Typical applications:
• Installed on commercial vehicles with Twin/Dually 22.5” or 24.5” rim sizes.
• Reduce road spray on vehicle and trailer
• Reduce rock impacts on rear of truck cab
• Reduce rock impacts on rear window of day cab trucks
• Reduce rock impacts on other vehicles near the truck
When ordered:
• (2) half tandem fenders will be supplied.
Features:
• Matt textured finish
• Highly durable
• Impact resistant
• Proven in extreme climates
• Fully recyclable, chemical resistant, UV stabilized MDPE
• Textured surface finish with 3 ribs for extra strength
Optional and sold separately:
• Mounting kit is available. Part number is KIT2. Use when mounting in half tandem configuration
Typical applications:
• Installed on commercial vehicles with Twin/Dually 22.5” or 24.5” rim sizes.
• Reduce road spray on vehicle and trailer
• Reduce rock impacts on rear of truck cab
• Reduce rock impacts on rear window of day cab trucks
• Reduce rock impacts on other vehicles near the truck
When ordered:
• (2) half tandem fenders will be supplied.
Features:
• Matt textured finish
• Highly durable
• Impact resistant
• Proven in extreme climates
• Fully recyclable, chemical resistant, UV stabilized MDPE
• Textured surface finish with 3 ribs for extra strength
Optional and sold separately:
• Mounting kit is available. Part number is KIT2. Use when mounting in half tandem configuration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENNZOIL Oil Motor Pennzoil 30Wt Qt (550034991/3539)
- DAYCO Auto V-Belt, Industry Number 13A1485 (17585)
- RARITAN Shaft Seal F/ Ph Phii (1214A)
- WIX FILTERS Air Filter, 42125 (42125)
- JONESCO Fender Single Axle for Lift Axle applications, fits up to 17.5" PR (J22A)
- JONESCO Fender Single Axle Single Tire applications. Suits rim size 16"-17.5" PR (J06C)
- JONESCO Fender Double Tandem Refuse & Roll-off Applications, 25.5" width, 106" span PR (JTZ105)
- JONESCO Fender Single Axle Textured, Twin/Dually tire 22.5", for "small 22.5" applications PR (JX43A)
- JONESCO Fenders for Single Axle with Twin/Dually Applications. PN# Suits Rim Size up to 17.5" PR (HL33)
- JONESCO Fenders for Double Tandem Twin/Dually tire applications. PN# (JHT68)
- BUSHWACKER 11-16 F250/F350 SUPER DUTY TRUCKS FENDER FLARES CUTOUT STYLE 2PC (20102-02)
- Jonesco Automotive Exterior Accessories