Shop All Exterior Body Panels & Components
Jonesco
Fender Center Section Refuse and Roll-off Applications, for Tri- or Quad-axle PR
Mfr # JTZ152
Zoro # G504992006
product price: $560.99
/pr
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonesco
- MFR # JTZ152
- Zoro # G504992006
- Country of Origin United Kingdom
- Category Exterior Body Panels & Components
Description
This commercial vehicle fender is manufactured by Jonesco Plastics. This item is the JTZ152.
Typical applications:
• Refuse and roll-off style vehicle
• The dip in the center is to provide room for the tarp arms to mount & travel.
• Applications where multiple axles will need to be covered (in combination with JTZ105 end sections); such as Tri-Axle and Quad Axle.
• Suitable for Twin/Dually, either 22.5” or 24.5” rim applications.
When ordered:
• (2) fenders will be supplied. These are intended to be used with the JTZ105 fender (sold separately).
• These are the “center sections”
• Hardware to bolt the center sections (flange) together are provided.
Features:
• Matt finish
• Highly durable
• Impact resistant
• Proven in extreme climates
• Fully recyclable, chemical resistant, UV stabilized MDPE
• Textured surface finish with 3 ribs for extra strength
Optional and sold separately:
Use with part number JTZ105 to expand the span to cover 3 or more axles.
Typical applications:
• Refuse and roll-off style vehicle
• The dip in the center is to provide room for the tarp arms to mount & travel.
• Applications where multiple axles will need to be covered (in combination with JTZ105 end sections); such as Tri-Axle and Quad Axle.
• Suitable for Twin/Dually, either 22.5” or 24.5” rim applications.
When ordered:
• (2) fenders will be supplied. These are intended to be used with the JTZ105 fender (sold separately).
• These are the “center sections”
• Hardware to bolt the center sections (flange) together are provided.
Features:
• Matt finish
• Highly durable
• Impact resistant
• Proven in extreme climates
• Fully recyclable, chemical resistant, UV stabilized MDPE
• Textured surface finish with 3 ribs for extra strength
Optional and sold separately:
Use with part number JTZ105 to expand the span to cover 3 or more axles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Union, Inverted, M10 x 1.0 Thread Sz, PK4 (BR435)
- PERFORMANCE TOOL Pitman Arm Puller, W142 (W142)
- LIFT-ALL Tow Strap, Nylon, 2700 lb., 2in., 20 ft. (TS1802NX20)
- NGK 2262 V-Power Spark Plug (2262)
- JONESCO Fender Single Axle Textured, Twin/Dually tire 22.5", for "tall 22.5" applications PR (JX45A)
- JONESCO Fender for Single Axle with Twin/Dually Tire Application. Suits Rim Size up to 24.5" PR (HL47)
- JONESCO Fender Single Axle Textured, Twin/Dually tire 22.5", for "small 22.5" applications PR (JX43A)
- JONESCO Fender for Super Single Applications. PN# Suits Rim Size 22.5" PR (HL38C)
- JONESCO Fender for Half Tandem Twin/Dually tire applications. PN# PR (JHT66)
- JONESCO Fender Single Axle for Lift Axle applications, fits up to 17.5" PR (J22A)
- SPEC-D TUNING 14-Up Toyota Tundra Pocket Style Fender Flares (FDF-TUN14A-PK-MP)
- Jonesco Exterior Body Panels & Components