Shop All Copper Fittings
Jones Stephens
Wrot, 3/4 Coupling, Dimple Stop C, JW#11480
Mfr # K151700100
Zoro # G5429973
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 3/4"
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # K151700100
- Zoro # G5429973
- UPC # 677706701007
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Item | Wrot/ACR Solder Joint Coupling With Dimple Tube Stop |
Specific Fitting Shape | Coupling |
Fitting Connection Type | C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Specific Pipe Fitting Shape | Coupling |
Pipe Fitting Connection Type | C x C |
Product Type | Wrot,3/4 Coupling,Dimple Stop C,JW#11480 |
Description
Wrot,3/4 Coupling,Dimple Stop C,JW#11480
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 2-1/2" BRASS NIPPLE (311-163)
- SANI-LAV Cold Faucet Valve Repair Kit (1062-CL)
- DIXON HeavyDuty Clamp, w/Wing Nut, 8", 1 Pin (13MHHM800)
- ZORO SELECT Tee, Black Zinc-Plated Brass, 1/4 in (ZUSA-PF-9110)
- JONES STEPHENS Union, 1-1/2 C x C, 733, Lead Free (C75506)
- JONES STEPHENS Coupling, Rolled, Stop, 1 C x 1 C (C75006)
- JONES STEPHENS Adapter, Female, 1-1/4 C x 1-1/4 FIP, 603 (C75117)
- JONES STEPHENS Union, Copper, 3/4 C x MIP, Lead Free (K126610100)
- JONES STEPHENS Adapter, Male, 1 C x 1 MIP, 604 (C75316)
- JONES STEPHENS Tee, Copper, 1-1/4 x 1-1/4 x 3/4,611R (C75212)
- B & K Nibco 1/2 in. Press X 1/2 in. D Press Wrought Copper Coupling 10 pk (9001100PCCP)
- Jones Stephens Fittings