Shop All Copper Fittings
Jones Stephens
Wrot, 1/2 Coupling, Dimple Stop C, JW#11478
Mfr # K151700050
Zoro # G5429958
Sold in multiples of 9 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 1/2"
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # K151700050
- Zoro # G5429958
- UPC # 677706700505
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Item | Wrot/ACR Solder Joint Coupling With Dimple Tube Stop |
Specific Fitting Shape | Coupling |
Fitting Connection Type | C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Pipe Fitting Connection Type | C x C |
Specific Pipe Fitting Shape | Coupling |
Product Type | Wrot,1/2 Coupling,Dimple Stop C,JW#11478 |
Description
Wrot,1/2 Coupling,Dimple Stop C,JW#11478
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Cable Connect VA, VB, Cond, Excl V53/R63 (REU-MSB-C1)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 3/4" (25441)
- T&S BRASS Cartridge, Cerama , Lh, Cold (011617-25)
- NIBCO 1" x 1/2" NOM FTG x C Copper Flush Bushing (618 1x1/2)
- JONES STEPHENS Close Rough, 90 Ell, 1-1/2 C x 1-1/2 C (C75022)
- JONES STEPHENS Adapter, Female, 1-1/4 C x 1-1/4 FIP, 603 (C75117)
- JONES STEPHENS Tee, Copper, 3/4 x 3/4 x 1/2,611R (C75186)
- JONES STEPHENS Adapter, Male, 1-1/4 C x 1-1/4 MIP, 604 (C75317)
- JONES STEPHENS 2 in. Wrot DWV Solder Test Cap (161570390)
- JONES STEPHENS Ell, 90, Street, 1/2 FTG x 1/2 C, 607-2 (C75379)
- NIBCO 1/2X1/4 Cxf Adapter (W01060C)
- Jones Stephens Copper Fittings