Shop All Toilet Seats
Jones Stephens
Wood Seat, Piano Fnsh, , Nickel Hinge, Rnd, With Cover, American Red Oak
Mfr # C1B1R16BN
Zoro # G5430691
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color Mahogany
- Material American Red Oak
- Width 14-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C1B1R16BN
- Zoro # G5430691
- UPC # 817103002127
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-3/16" |
Seat Height | 2-3/4" |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | Mahogany |
Material | American Red Oak |
Standards | ANSI |
Features | PVD Non-Corrosive Hinge Post and Hardware |
Front Type | Closed |
Hinge Material | Brushed Nickel |
Bolt to Seat Front | 16-5/8" |
Item | Wood Seat,Piano Fnsh,,Nickel Hinge,Rnd |
Description
Wood Seat,Piano Fnsh,,Nickel Hinge,Rnd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 1", 2000 psi, CF8M, 2 pcs (10B026666RRSE)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 3/4 in Pipe Size (412007)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 4 in x 4 in x 3 in Pipe Size (402422)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7150201)
- JONES STEPHENS Designer Wood Seat with Piano Oak, Brushed Nickel Hinge, Round Closed Front with Cover (C1B1R17BN)
- JONES STEPHENS Bldr Grd Plstc Toilet Seat, Bscuit, Elngtd, With Cover, Elongated (C101102)
- JONES STEPHENS EZ Close/QuicKln Hvy Dty Seat, Wht, Elngtd, With Cover, Elongated (C8019S00)
- JONES STEPHENS Designer Wood Seat w/ Piano Dark Brown Finish, Brushed Nickel Hinge, Elongated Closed Front w/ Cover (C1B1E18BN)
- JONES STEPHENS EZ Close Prem Plstc Seat, Biscuit, Elngtd, With Cover, Elongated (C2200S02)
- JONES STEPHENS Designer Wood Seat with Piano Oak Finish, Chrome Hinge, Round Closed Front with Cover (C1B1R17CH)
- BRONDELL Swash Select EM617 Bidet Seat with Warm Air Dryer, Elongated White (EM617-EW)
- Jones Stephens Toilet Seats