Shop All Washers and Dryers
Jones Stephens
Washing Machine Pan, 29"x31", Sd Mnt Drn
Mfr # J04250
Zoro # G5424242
product price: $42.29
/ea
Sold in multiples of 5 for $211.45
$211.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Side Mount Drain
- Overall Width 28 in
- Overall Depth 2 1/2 in
- Overall Height 30 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # J04250
- Zoro # G5424242
- UPC # 717510342505
- Country of Origin United States
- Category Washers and Dryers
Dimensions
Overall Width | 28 in |
Overall Depth | 2 1/2 in |
Overall Height | 30 1/2 in |
Details
Item | Washing Machine Pan |
Features | Side Mount Drain |
Description
Washing Machine Pan, Overall Height 30 1/2 in, Overall Width 28 in, Overall Depth 2 1/2 in, Features Side Mount Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLARS EverSoak® Medium-Duty Absorbent Pads, 29 Gallon Capacity, 15" x 19", 100 Pads/Case (22867)
- DURASACK 48 Gallons Home and Yard Bags, Green, 3 PK (BB-2028CTN-3PK)
- MALISH Brush Head, Grill (Coarse) (RHC)
- DAYTON Industrial/Commercial Shop Vacuum, 1-1/2" Hose Dia., Standard 108 cfm (MV-1800-0GEV)
- JONES STEPHENS Washing Machine Hose, 6ft, Straight Female (J04006)
- JONES STEPHENS Washing Machine Hose, 5ft, Straight Female (J04005)
- JONES STEPHENS Washing Machine Hose, 4ft, Straight Female (J04004)
- BLACK & DECKER 4.4 Cu. Ft. Electric Dryer with Heat Pump, 240V (BDFH44M)
- EQUATOR 3.5 cu.ft. Compact Electric Standard Dryer with Refresh function Sensor Dry Wrinkle guard (ED 860)
- KOOLMORE Ventless Heat Pump Dryer – (FLD-5CWHP)
- SIOUX CHIEF Ox Box Washing Machine (696-G2303MFPK4)
- Jones Stephens Washers and Dryers