Shop All Pipe & Tubing Cutters
Jones Stephens
Vinyl Tube Cutter
Mfr # P70030
Zoro # G5428829
original price:
$19.95
18% off
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1"
- Cuts Vinyl
- Body Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # P70030
- Zoro # G5428829
- UPC # 717510700305
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 1" |
Cuts | Vinyl |
Body Material | plastic |
Item | Vinyl Tube Cutter |
Description
Vinyl Tube Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trillian: Single Handle Floor Mount Tub Filler Trim (T4746-SS-PR-FL)
- ZORO SELECT Expansion Joint, 1 In, Single Sphere (AMSE201)
- LEGEND VALVE 3/4" X 30" GALVANIZED NIPPLE (356-272)
- TOTO Brasspp Nozzle Assembly Set Aerator Flow (TH559EDV567)
- JONES STEPHENS PVC Pipe Cutter, 2", Heavy Duty (P70002)
- JONES STEPHENS PVC Pipe Cutter, Professional, 1-1/4" (P70018)
- JONES STEPHENS Pipe/Tube Cutter, Auto, 1/2" (J40260)
- JONES STEPHENS EZ Shear Blades, Repl, PK2 (J40831)
- JONES STEPHENS Inside Pipe Cutter with 2 Blades, 3" (P70023)
- JONES STEPHENS Replacement Blades for Inside Pipe Cutter, 3PK (P70029)
- RATCH CUT Pipe cutter for copper, aluminum and brass (RC375)
- Jones Stephens Plumbing Tools