Shop All Toilet Seats
Jones Stephens
Utility Grd/Lght Duty Plstc Seat, Wht, Rnd, With Cover, Round, White
Mfr # U100500
Zoro # G5430953
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color White
- Material Polypropylene Plastic
- Features Corrosion Proof POM Nuts, Bolts and Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # U100500
- Zoro # G5430953
- UPC # 717510095609
- Country of Origin China
- Category Toilet Seats
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | White |
Material | Polypropylene Plastic |
Features | Corrosion Proof POM Nuts, Bolts and Washers |
Front Type | Closed |
Hinge Type | EZ Close Damper System |
Item | Utility Grd/Lght Duty Plstc Seat,Wht,Rnd |
Description
Utility Grd/Lght Duty Plstc Seat,Wht,Rnd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Side Spray Assembly (1215549-SN)
- PARKER Needle Valve, 1/8In, FNPTxMNPT (NV108P-2)
- SMITH-BLAIR Ductile Iron Coupling, 2 In Pipe Size (41100023801003)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 3/4 in Pipe Size (8040G023)
- JONES STEPHENS Premium Molded Wood Seat, Wht, Elongated, With Cover, Molded Wood (C024WD00)
- JONES STEPHENS EZ Close Premium Plastc Seat, Biscuit, Rnd, With Cover, Round, Biscuit (C1606S02)
- JONES STEPHENS Deluxe Plstc Seat, Blk, Check Hinge, Elngtd, Without Cover, Elongated (C106SSCAM90)
- JONES STEPHENS Deluxe Molded Wood Seat, Bone, Elongated, With Cover, Molded Wood, Bone (C014WD01)
- JONES STEPHENS Deluxe Molded Wood Seat, w/Cvr, Wht, With Cover, Molded Wood, Elongated (C014WDO00)
- JONES STEPHENS EZ Close Plastic Seat, Wht, Elongated, With Cover, Elongated, White (C1050S00)
- BRONDELL CleanSpa Easy Hand Held Bidet (CSE-37)
- Jones Stephens Toilet Seats