Shop All Copper Fittings
Jones Stephens
Union, Copper, 3/4 C x MIP, Lead Free
Mfr # K126610100
Zoro # G5429949
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Copper
- Specific Fitting Shape Union
- Fitting Connection Type C x MIP
- Basic Pipe Fitting Material Metal
- Tube Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # K126610100
- Zoro # G5429949
- UPC # 677706611009
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Item | Forged Brass Union |
Pipe Fitting Material | Copper |
Specific Fitting Shape | Union |
Fitting Connection Type | C x MIP |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Specific Pipe Fitting Shape | Union |
Pipe Fitting Connection Type | C x MIP |
Product Type | Union,Copper,3/4 C x MIP,Lead Free |
Description
Union,Copper,3/4 C x MIP,Lead Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 2" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (0310525605)
- ZORO SELECT 3/8" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LLZ5)
- JONES STEPHENS CP Brass, Thread, 17 Gauge, 1-1/4" x 12" (P38086)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-6M-2R)
- JONES STEPHENS Ell, 45, 1/2 C x 1/2 C, 606, JW#11209 (C75042)
- JONES STEPHENS El Street, 1/2FTG x 1/2 C, 45, S, 606-2 (C75465)
- JONES STEPHENS 1/2 in. Wrot/ACR Solder Joint Crossover Coupling C75548 (K151670050)
- JONES STEPHENS Copper Elbow, 90 P x P, 2 x 2 (C77067)
- JONES STEPHENS Adapter, Male, 1 C x 1 MIP, 604 (C75316)
- JONES STEPHENS Ell, 45, 3/4 C x 3/4 C, JW#11211 (C75044)
- NIBCO Union, Low Lead Cast Bronze, 1-1/2 In (733LF-112)
- Jones Stephens Fittings