Shop All Copper Fittings
Jones Stephens
Union, 2 C x C, 733, Lead Free
Mfr # C75507
Zoro # G5429860
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Fitting Connection Type C x C
- Tube Size 2"
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C75507
- Zoro # G5429860
- UPC # 677706573901
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 2" |
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Details
Item | Wrot/ACR Solder Joint Copper Union |
Specific Fitting Shape | Union |
Fitting Connection Type | C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Specific Pipe Fitting Shape | Union |
Pipe Fitting Connection Type | C x C |
Product Type | Union,2 C x C,733,Lead Free |
Description
Union,2 C x C,733,Lead Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" Female NPT Malleable Iron Cap Class 150 (0318900529)
- DELTA Faucet, Trim Repair Part Faucet Chrome (RP50879)
- CHERNE Pipe Plug, Mechanical, 4 In, Natural Rubber (271408)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 4 ft. Bury X34 Freezeless Yard Hydrant (X34-4)
- JONES STEPHENS Ell, 45, 3/4 C x 3/4 C, JW#11211 (C75044)
- JONES STEPHENS Ell, 90, Street, 1/2 FTG x 1/2 C, 607-2 (C75379)
- JONES STEPHENS Ell, 90, Street, 1-1/4 FTG x 1-1/4 C (C75383)
- JONES STEPHENS Ell, 90, Long Radius, 5/8 C, 607-LT (C75485)
- JONES STEPHENS Adapter, Female, 1/2 C x 3/4 FIP, 603R (C75129)
- JONES STEPHENS Coupling, Rolled, Stop, 3/4 C x 3/4 C (C75005)
- NIBCO 1 In. x 1 In. x 1 In. CxCxC Copper Tee (W01720D)
- Jones Stephens Copper Fittings