Shop All Copper Fittings
Jones Stephens
Union, 1/2 C x C, 733, Lead Free
Mfr # C75502
Zoro # G5429879
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Fitting Connection Type C x C
- Tube Size 1/2"
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75502
- Zoro # G5429879
- UPC # 677706570504
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Item | Wrot/ACR Solder Joint Copper Union |
Specific Fitting Shape | Union |
Fitting Connection Type | C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Union |
Specific Pipe Fitting Shape | Union |
Pipe Fitting Connection Type | C x C |
Description
Union,1/2 C x C,733,Lead Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Tap Saddle Tee, For Pipe Size 8" (TST-6)
- APOLLO VALVES 1" Press Brass Ball Valve Inline (77VLF14501)
- KOHLER Pop Up Rod, Plastic, 4" H, 1-1/2" L (K-GP1037021-CP)
- COMPONENT HARDWARE Dipper Well Faucet Only Brass Chrome Plated 1.33GPM (KL22-3100)
- JONES STEPHENS Coupling, Rolled, Stop, 1/2 C x 1/2 C (C75003)
- JONES STEPHENS Ell, 45, 1-1/2 C x 1-1/2 C, JW#11215 (C75047)
- JONES STEPHENS Union, 1 C x C, 733, Lead Free (C75504)
- JONES STEPHENS Adapter, Male, 3/4 FTG x 3/4 MIP, 604-2 (C75355)
- JONES STEPHENS Close Rough, 90 Ell, 1/2 C x 1/2 C (C75017)
- JONES STEPHENS Coupling, Less Stop, 3/4 C x 3/4 C, 601 (C75416)
- LEGEND VALVE 1-1/4" FTG X MALE ADAPTER (450-806)
- Jones Stephens Fittings