Shop All Toilet Repair Parts
Jones Stephens
Two Finger Flange, PVC, 3"x3"
Mfr # C4733P
Zoro # G6084388
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC Plastic
- Type Two Finger Closet Flange
- Size 3" x 3"
- Material of Construction PVC Plastic
- Standards ASTM C-564
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C4733P
- Zoro # G6084388
- UPC # 717510473308
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3" x 3" |
Details
Material | PVC Plastic |
Type | Two Finger Closet Flange |
Material of Construction | PVC Plastic |
Standards | ASTM C-564 |
For Use With | 3? or 4? Cast Iron or Schedule 40 DWV Pipe |
Sub-Category | Flange |
Item | Toilet Two-Finger Flange |
Description
- Flush fit
- Patent #: 5,937,450
- Will fit oblong horns
- Pushes easily into 3′′ or 4′′ cast iron or Schedule 40 DWV pipe
- ASTM C-564 rubber gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 10m, PK20 (KO10K3S-75)
- CAMPBELL Nonadjustable Relief Valve, 1/2 In, 75 psi (RV2N-LF)
- KOHLER 15.6875 in L, Zinc, Vibrant Brushed Moderne Brass (26549-2MB)
- EZ-FLO EASTMAN Cartridge, Plastic Material, Use With Water Temp.: Hot/Cold (30237LF)
- JONES STEPHENS S/S Screen Strainer For Kitchen (P35193)
- JONES STEPHENS Stem F/Crane Dial-ese Hot (C07411)
- JONES STEPHENS Flat Bibb Washer & Screw Kit (J40161)
- JONES STEPHENS Closet Flange with Bolt Slots, Cst Irn, 4" (C40640)
- JONES STEPHENS Closet Flange Ext Kit, Caulk (C88500C)
- JONES STEPHENS Korky Plus Ultra Water Saver Toilet Flapper (C04038)
- ZORO SELECT Valve Seal Gasket, Rubber, Gray (31008)
- Jones Stephens Toilet Repair Parts