Shop All Copper Fittings
Jones Stephens
Tube Cap, 1/2,617, JW#11193
Mfr # C75058
Zoro # G5429483
product price: $0.85
/ea
Sold in multiples of 9 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Tube Size 1/2"
- Pipe Size - Pipe Fitting 1/2"
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75058
- Zoro # G5429483
- UPC # 677706450509
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Item | Wrot/ACR Solder Joint Copper Cap |
Specific Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Specific Pipe Fitting Shape | Cap |
Product Type | Tube Cap,1/2,617,JW#11193 |
Description
Tube Cap,1/2,617,JW#11193
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 1/2 in. x 1-5/16 in., Stainless Steel with Plastic Tip, Shower Door (Single Pack) (MP6014)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-06-08-SS)
- LEGEND VALVE 1/4" PUSH FIT TEE (465-110)
- ZORO SELECT Ball Valve, Brass, 1/2 In NPT F x F (1PYY8)
- JONES STEPHENS Union, 1-1/2 C x C, 733, Lead Free (C75506)
- JONES STEPHENS Adapter, Male, 3/4 FTG x 3/4 MIP, 604-2 (C75355)
- JONES STEPHENS 2 in. Wrot DWV Solder Test Cap (161570390)
- JONES STEPHENS El, Long Rad, 3/4FTG x 3/4 C, 602-2-LT (C75407)
- JONES STEPHENS El Street, 1/2FTG x 1/2 C, 45, S, 606-2 (C75465)
- JONES STEPHENS Adapter, Male, 1-1/4 C x 1-1/4 MIP, 604 (C75317)
- NIBCO Solder Pressure Couplings, Copper (9001251)
- Jones Stephens Fittings