Shop All Toilet Repair Parts
Jones Stephens
Tub Trip Lever2" Screws
Mfr # T05003
Zoro # G5443440
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chrome Plated Tub Trip Lever
- Size Screw: 2"
- Color/Finish Chrome Plated
- Finish Chrome Plated
- Sub-Category Trip Levers and Actuators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # T05003
- Zoro # G5443440
- UPC # 717510053036
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | Screw: 2" |
Details
Type | Chrome Plated Tub Trip Lever |
Color/Finish | Chrome Plated |
Finish | Chrome Plated |
Sub-Category | Trip Levers and Actuators |
Item | Tub Trip Lever2" Screws |
Description
Tub Trip Lever2 In. Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Cutter, Wide Roll (202)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 125psi (6010HGM01-KM-125)
- STEEL & OBRIEN 4" Tri-Clamp End x Short Weld Ferrule - 5/8" Long 316SS (14WMP-4-316)
- AMERICAN BUILT PRO Water Heater Pan, 26 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP26-Und P3)
- JONES STEPHENS 2 In CP Mtl Adj Shower Head 1.8 Gpm (S01017)
- JONES STEPHENS 40Mm Pres Bal Cart. F/Glacier Bay (C07650)
- JONES STEPHENS Closet Flange, Two-Finger, 4x3", Cast Iron (C47430)
- JONES STEPHENS Closet Flange Ext Kit, Caulk (C88500C)
- JONES STEPHENS Spud, PVC, 3-1/2", C/O, 6-1/8"NB, CVR, Plug (D59902)
- JONES STEPHENS 1-1/2 Snap-In Faucet Hole Cover (B10200L)
- GEBERIT Outlet Valve Dual D/M C/C 8Cm 2004- (241.290.00.1)
- Jones Stephens Toilet Repair Parts