Shop All Tool Storage Accessories
Jones Stephens
Tool Tote Tray, 9 in. x 15 in. x 5 in. with 6 Dividers
Mfr # T60122
Zoro # G110330315
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # T60122
- Zoro # G110330315
- UPC # 717510601220
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Tool Tote Tray, 9 in. x 15 in. x 5 in. with 6 Dividers |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 1/4-20X30 Zinc, Silver Metallic, Comp: Steel (K0116.2A23X30)
- RUKO 3-5/8" Bi-Metal High Speed Steel Hole Saw (106092)
- MORSE Blade, 44-7/8 in.Lx1/2 in.W, Bimetal, PK100 (ZWEP441216MCB)
- METRIC BLUE 9 Piece Metric L-Shape Hex Key Set, UST197716 (UST197716)
- UWS UTV Tool Box Hardware, UTV-59HP (UTV-59HP)
- NANUK CASES Foam Inserts (6 Part) for 975 Case (975-FOAM)
- CRAFTSMAN Black, Magnetic Paper Towel Holder, Steel (CMST82695)
- DURSTON MANUFACTURING WRENCH HOLDER STEEL 12" (VIV515)
- UWS Replacement Pull Hndl Lock Cylndr, 003-004LC (003-004LC)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Hi-Viz Yellow (38083)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 48in x 54in Black Top / Red Bottom (TSF-4854-BLKRD)
- Jones Stephens Tool Storage Accessories