Shop All Toilet Repair Parts
Jones Stephens
Toilet Tank Lever, Universal, BN
Mfr # T0133BN
Zoro # G5423463
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Universal Front or Side Mount Tank Trip Lever
- Size Arm: 8"
- Color/Finish Brushed Nickel
- Finish Brushed Nickel
- Sub-Category Trip Levers and Actuators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # T0133BN
- Zoro # G5423463
- UPC # 717510204810
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | Arm: 8" |
Details
Type | Universal Front or Side Mount Tank Trip Lever |
Color/Finish | Brushed Nickel |
Finish | Brushed Nickel |
Item | Toilet Tank Lever,Universal,BN |
Sub-Category | Trip Levers and Actuators |
Description
Toilet Tank Lever,Universal,BN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK 55/64"-27 Thread Size, Chrome, Brass (PP800-15)
- VIEGA Viega MegaPress cap, 1" (95400)
- HAMMOND VALVE 1-1/2" FNPT Brass Swing Check Valve (967 1 1/2)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-7/8 in. Tube, Steel (CN46)
- JONES STEPHENS Fit-All Tank Lever CP Brass Arm (T01022)
- JONES STEPHENS 4in. x 2-1/2in. Cast Iron Inside Caulk Closet Flange, Service Weight (C41421)
- JONES STEPHENS 2 In. Black Rbr Flapper W/Ss Chain (C04007)
- JONES STEPHENS 24 In. Teflon Style String Packing (J40160)
- JONES STEPHENS Angle Stop, BN, 5/8"Comp.x3/8"Comp. (S4211BN)
- JONES STEPHENS Offset Closet Flange, PVC, 3"x4", 4 Way (C54342)
- LARSEN SUPPLY CO Kohl 1B1X Repl Ballcock (2652848)
- Jones Stephens Toilet Repair Parts