Shop All Toilet Repair Parts
Jones Stephens
Toe Touch Conversion Kit, 2-Hole, BN
Mfr # B5155BN
Zoro # G5422580
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Two Hole Lift and Turn Conversion Kit
- Size Drain: 1-3/8?
- Color/Finish Brushed Nickel
- Finish Brushed Nickel
- For Use With Bushing, Screw and Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B5155BN
- Zoro # G5422580
- UPC # 717510251562
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | Drain: 1-3/8? |
Details
Type | Two Hole Lift and Turn Conversion Kit |
Color/Finish | Brushed Nickel |
Finish | Brushed Nickel |
For Use With | Bushing, Screw and Faceplate |
Item | Toe Touch Conversion Kit,2-Hole,BN |
Sub-Category | Repair Kits and Tools |
Description
Toe Touch Conversion Kit,2-Hole,BN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 12 in.L (32PL-CA11-0120-11B-11B)
- ZORO SELECT 1-1/2" Socket CPVC Ball Valve Union (4PGE6)
- KOHLER Piston Assembly (1151752)
- PLAST-O-MATIC 3" FNPT PVC Disc Check Valve (CKS300VT-NC-PV)
- JONES STEPHENS Two Finger Flange, PVC, 3"x3" (C4733P)
- JONES STEPHENS Offset Closet Flange, PVC, 3"x4", 4 Way (C54342)
- JONES STEPHENS Cl Flange, Stainless Steel RingleStainless Steel, KO, 6", PVC, 3"x4" (C57334)
- JONES STEPHENS Fit-All Tub Stopper (P35161)
- JONES STEPHENS Fit-All Rubber Tank Ball (C04022)
- JONES STEPHENS CP Trip Lever Face Plate W/ Screws (B51025)
- MANSFIELD Model 40 Left Hand Chrome Tank Lever with Plastic Arm (086306030)
- Jones Stephens Toilet Repair Parts