Shop All Toilet Repair Parts
Jones Stephens
Toe Touch Conversion Kit, 1-Hole, RB
Mfr # B5161RB
Zoro # G5422748
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type One Hole Toe Touch Conversion Kit
- Size Drain: 1-3/8?
- Color/Finish Oil Rubbed Bronze
- Finish Oil Rubbed Bronze
- For Use With Aluminum Adapter Bar, Bushing, Screw and Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B5161RB
- Zoro # G5422748
- UPC # 717510516142
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | Drain: 1-3/8? |
Details
Type | One Hole Toe Touch Conversion Kit |
Color/Finish | Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
For Use With | Aluminum Adapter Bar, Bushing, Screw and Faceplate |
Includes | Drain, Bushing, Face Plate and Screw |
Item | Toe Touch Conversion Kit,1-Hole,RB |
Sub-Category | Repair Kits and Tools |
Description
Toe Touch Conversion Kit,1-Hole,RB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220816)
- ZURN Tailpiece Kit, Lead-Free, Female Npt (114-TPKXL)
- ZORO SELECT Coupling, 1/2", 150,316, Thrd Heavy (4381034230)
- GOODMAN 10123525 Limit-Reset Man (10123525)
- JONES STEPHENS White Tank Lever F/ Briggs (T01335)
- JONES STEPHENS Gapper Repair Flange, 8" L x 7/8" W (C87100)
- JONES STEPHENS Closet Flange Extension Kit, Gasket (C88500)
- JONES STEPHENS 24 In. Teflon Style String Packing (J40160)
- JONES STEPHENS Large Female Aerator 1.8 Gpm CP (A01074)
- JONES STEPHENS Closet Flange, Two-Finger, 4x3", Cast Iron (C47430)
- FLUIDMASTER Extra Thick Reinforced Wax Gasket (7514)
- Jones Stephens Toilet Repair Parts