Shop All Toilet Repair Parts
Jones Stephens
Toe Touch Conversion Kit, 1-Hole, BN
Mfr # B5161BN
Zoro # G5422599
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type One Hole Toe Touch Conversion Kit
- Size Drain: 1-3/8?
- Color/Finish Brushed Nickel
- Finish Brushed Nickel
- For Use With Aluminum Adapter Bar, Bushing, Screw and Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # B5161BN
- Zoro # G5422599
- UPC # 717510516128
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | Drain: 1-3/8? |
Details
Type | One Hole Toe Touch Conversion Kit |
Color/Finish | Brushed Nickel |
Finish | Brushed Nickel |
For Use With | Aluminum Adapter Bar, Bushing, Screw and Faceplate |
Item | Toe Touch Conversion Kit,1-Hole,BN |
Sub-Category | Repair Kits and Tools |
Description
Toe Touch Conversion Kit,1-Hole,BN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" X 4" 304 SS NIPPLE (304-186)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1" x 3/4" Pipe Size, CTS Spigot x CTS Hub (4137-131)
- PARKER 3/8" Compression Brass Union 10PK (62VL-6)
- IMPERIAL Tube Bender, 3/8InDia (364-FHA-06)
- JONES STEPHENS 40Mm Pres Bal Cart. F/Glacier Bay (C07650)
- JONES STEPHENS Screw-On Seat Disc For Am. Std. (C04624)
- JONES STEPHENS 1/2 Locknut Washer & Rosette Set (B10120)
- JONES STEPHENS CP Trip Lever Face Plate W/ Screws (B51025)
- JONES STEPHENS Dual Thread Aerator 1.8 Gpm CP (A01075)
- JONES STEPHENS Brass Décor Tank Trip Lever for Kohler® Brass Arm W/ Metal Spud & Nut (T01015)
- PLUMB PAK Toilet Seat Hinge Washer (PP835-41)
- Jones Stephens Toilet Repair Parts