Shop All Drain Components
Jones Stephens
Test Tee w/Southern Code Plug, 2" No Hub
Mfr # T56012
Zoro # G5425922
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" x 2"
- Connection No Hub
- Length In. 6-3/8"
- Pipe Dia In. 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # T56012
- Zoro # G5425922
- UPC # 717510560121
- Country of Origin Indonesia
- Category Drain Components
Dimensions
Size | 2" x 2" |
Length In. | 6-3/8" |
Details
Item | Test Tee |
Connection | No Hub |
Pipe Dia In. | 2-3/8" |
Description
Test Tee w/Southern Code Plug,2 In. No Hub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Orifice Dia.: 1-1/4" (S211YF02N5JJ2)
- ANVIL FNPT, Black Forged Steel Half Coupling, Class 3000 (0361168404)
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Plastic Drain W/ Modern Cross Grid in Powder Coat White (HPG7236WHP-50)
- GROHE Universal Aquadi mmer Starlight Chrome (12433000)
- JONES STEPHENS P-Trap, Chrome Plated, PVC, 1-1/4" (P36102)
- JONES STEPHENS Cleanout Cover, 7" dia., SS, 24 ga. (C90700)
- JONES STEPHENS P-Trap, PVC, 1-1/2" (P37002)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C94005)
- JONES STEPHENS Lead Fit All Plug, Cast Iron, 3-1/2" (P56350)
- JONES STEPHENS Brass, Countersunk, Plug (P51600)
- WESTBRASS Beehive Grid Universal Tub Trim W/ Trip Lever Faceplate in Powdercoated Flat Black (D92K-62)
- Jones Stephens Drain Components