Shop All Pressure Gauges
Jones Stephens
Test Gauge Asm, Bell Type, 30x1" FIP
Mfr # G67030
Zoro # G5424017
original price:
$13.15
5% off
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size 30# X 1" FIP
- Length 4-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # G67030
- Zoro # G5424017
- UPC # 717510670301
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 30# X 1" FIP |
Length | 4-1/4" |
Details
Item | Test Gauge Asm,Bell Type,30x1" FIP |
Description
Test Gauge Asm,Bell Type,30x1 In. FIP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart Recorder Pens, Red, Pk6 (P222)
- ZIRCON Zircon 64003 Leak Alert„¢ Electronic Water Detector (64003)
- DWYER INSTRUMENTS Low Pressure Gauge, 212 Bot 032Wc (LPG3-D8222N)
- DURO Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Black (6.2020713E7)
- JONES STEPHENS Water Test Gauge, w/Indicator, 160 PSI (J66302)
- JONES STEPHENS Gas Test Gauge Assem, Gas Test Body Only (G64001)
- JONES STEPHENS Pressure Gauge, 30 PSI, 2" Face (G60030)
- JONES STEPHENS Stretch Wrap Film, 18"x1500ft, 80 G, 4RL (S51001)
- JONES STEPHENS Test Gauge Asy, Bell Type, 100x3/4" FIP (G66100)
- JONES STEPHENS Gas Test Gauge Asm, Gas T-Gaug, Air Vlv (G64020)
- ASHCROFT Pressure Gauge (20W1005SH 02L XZG 160#)
- Jones Stephens Pressure Gauges