Shop All Copper Fittings
Jones Stephens
Tee, Copper, 3/4 x 3/4 x 1/2,611R
Mfr # C75186
Zoro # G5429230
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Copper
- Specific Fitting Shape Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
- Tube Size 3/4" x 3/4" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75186
- Zoro # G5429230
- UPC # 677706461079
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 3/4" x 3/4" x 1/2" |
Outside Dia. | 1" x 3/4" x 3/4" |
Pipe Size - Pipe Fitting | 3/4" x 3/4" x 1/2" |
Pipe Size (Fittings) | 3/4" x 3/4" x 1/2" |
Details
Item | Wrot/ACR Solder Joint Copper Tee |
Pipe Fitting Material | Copper |
Specific Fitting Shape | Tee |
Fitting Connection Type | C x C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Pipe Fitting Connection Type | C x C x C |
Specific Pipe Fitting Shape | Tee |
Description
- 3/4" x 3/4" x 1/2" Wrot/ACR Solder Joint Copper Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 24 Towel Bar, Vintage Bronze (BA-TB24 11P)
- KISSLER Wrench, Angle Seats, 6in. L, Black Steel (08-0401)
- SANI-LAV Floor Mount, 4 Hole, Stainless, Wash Station (54F8)
- YELLOW JACKET Ratchet Hand Bender Kit, Hydraulic (63331)
- JONES STEPHENS Tee, Copper, 1-1/4 x 1-1/4 x 3/4,611R (C75212)
- JONES STEPHENS Coupling, Rolled, Stop, 3/4 C x 3/4 C (C75005)
- JONES STEPHENS Tube Cap, 3/4,617, JW#11195 (C75060)
- JONES STEPHENS Copper Elbow, 90 P x P, 2 x 2 (C77067)
- JONES STEPHENS Coupling, Reducer, 3/4 C x 1/2 C, 600R (C75080)
- JONES STEPHENS Coupling, Rolled, Stop, 1/2 C x 1/2 C (C75003)
- LEGEND VALVE 4" COPPER CAP (450-491)
- Jones Stephens Fittings