Shop All Copper Fittings
Jones Stephens
Tee, Copper, 1/2,611, JW#11532
Mfr # C75146
Zoro # G5429109
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Copper
- Specific Fitting Shape Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
- Tube Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75146
- Zoro # G5429109
- UPC # 677706460508
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Details
Item | Wrot/ACR Solder Joint Copper Tee |
Pipe Fitting Material | Copper |
Specific Fitting Shape | Tee |
Fitting Connection Type | C x C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Tee |
Pipe Fitting Connection Type | C x C x C |
Product Type | Tee,Copper,1/2,611,JW#11532 |
Description
Tee,Copper,1/2,611,JW#11532
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Watertile Square 22-Nozzle Body Spray With Stimulating Spray (8003-TT)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Green, 50 Ft (2VDV2)
- PLUMB PAK Hose Adapter Garden (PP800-32)
- PARKER 3/8" CPI x 1/4" FNPT Brass Bulkhead Connector (6-4 GH2BZ-B)
- JONES STEPHENS Close Rough, 90 Ell, 3/4 C x 3/4 C (C75019)
- JONES STEPHENS Close Rough, 90 Ell, 2 C x 2 C (C75023)
- JONES STEPHENS Coupling, Rolled, Stop, 1 C x 1 C (C75006)
- JONES STEPHENS Tube Cap, 3/4,617, JW#11195 (C75060)
- JONES STEPHENS Adapter, Male, 1 C x 1 MIP, 604 (C75316)
- JONES STEPHENS Ell, 90, Long Radius, 5/8 C, 607-LT (C75485)
- NIBCO 1/4" x 1/8" NOM FTG x C Copper Flush Bushing (618 1/4x1/8)
- Jones Stephens Fittings