Shop All Copper Fittings
Jones Stephens
Tee, Copper, 1-1/4 x 1-1/4 x 3/4,611R
Mfr # C75212
Zoro # G5429440
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Copper
- Specific Fitting Shape Tee
- Fitting Connection Type C x C x C
- Tube Size 1-1/4" x 1-1/4" x 3/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C75212
- Zoro # G5429440
- UPC # 677706462236
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" x 1-1/4" x 3/4" |
Pipe Size - Pipe Fitting | 1-1/4" x 1-1/4" x 3/4" |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" x 3/4" |
Details
Item | Wrot/ACR Solder Joint Copper Tee |
Pipe Fitting Material | Copper |
Specific Fitting Shape | Tee |
Fitting Connection Type | C x C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Tee |
Pipe Fitting Connection Type | C x C x C |
Description
- Is used for on domestic water service and vacuum systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Snap Insert Starlight Chrome (0538600M)
- KOHLER Check Valve Kit (1349529-RP)
- ZORO SELECT PVC Coupling, Socket x Socket, 1-1/4 in Pipe Size (829-012)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, Size 1 In (389007)
- JONES STEPHENS Adapter, Male, 3/4 FTG x 3/4 MIP, 604-2 (C75355)
- JONES STEPHENS 2 in. Wrot DWV Solder Test Cap (161570390)
- JONES STEPHENS Union, Copper, 3/4 C x MIP, Lead Free (K126610100)
- JONES STEPHENS Ell, 90, Street, 3/4 FTG x C, 607-2 (C75381)
- JONES STEPHENS Coupling, Rolled, Stop, 1/2 C x 1/2 C (C75003)
- JONES STEPHENS Adapter, Male, 1 C x 1 MIP, 604 (C75316)
- LEGEND VALVE 1-1/2" COPPER 45 ELBOW (450-027)
- Jones Stephens Fittings