Shop All Copper Fittings
Jones Stephens
Tee, Copper, 1-1/2,611, JW#11538
Mfr # C75151
Zoro # G5429133
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Copper
- Specific Fitting Shape Tee
- Fitting Connection Type C x C x C
- Tube Size 1-1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # C75151
- Zoro # G5429133
- UPC # 677706462953
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Details
Item | Wrot/ACR Solder Joint Copper Tee |
Pipe Fitting Material | Copper |
Specific Fitting Shape | Tee |
Fitting Connection Type | C x C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Pipe Fitting Connection Type | C x C x C |
Specific Pipe Fitting Shape | Tee |
Description
- Is used for on domestic water service and vacuum systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-1960NL DROPEAR BALL VAL (101-483NL)
- JONES STEPHENS Bar Tap Faucet, Brushed Nickel (B70008)
- ZURN Ground Joint Control Stop Adapter (P6000-J10)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (UV150FP)
- JONES STEPHENS Close Rough, 90 Ell, 1/2 C x 1/2 C (C75017)
- JONES STEPHENS Adapter, Female, 1-1/4 C x 1-1/4 FIP, 603 (C75117)
- JONES STEPHENS Copper Elbow, 90 P x P, 1 x 1 (C77064)
- JONES STEPHENS 1/2 in. Wrot/ACR Solder Joint Crossover Coupling C75548 (K151670050)
- JONES STEPHENS El Street, 1/2FTG x 1/2 C, 45, S, 606-2 (C75465)
- JONES STEPHENS Copper Elbow, 90 P x P, 2 x 2 (C77067)
- LEGEND VALVE 11/4 X 1 X 11/4 COPPER RED TEE (450-239)
- Jones Stephens Fittings