Shop All Copper Fittings
Jones Stephens
Tee, 3/4 C x C x F, Forged, Lead Free
Mfr # K104800100
Zoro # G5429903
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Lead Free Brass
- Specific Fitting Shape Tee
- Fitting Connection Type C x C x FPT
- Tube Size 3/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # K104800100
- Zoro # G5429903
- UPC # 677706481008
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Details
Item | Forged Brass Tee |
Pipe Fitting Material | Lead Free Brass |
Specific Fitting Shape | Tee |
Fitting Connection Type | C x C x FPT |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Tee |
Pipe Fitting Connection Type | C x C x FPT |
Description
- 3/4" Forged Brass Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Gate Valve, NPT, 3" (T-301)
- TOTO Volume Control Diverter Valve Tstatstd (THU4366)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1 1/4 in Pipe Size (439212)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 3/8 in Tube Size, Nylon, Black, 10 PK (3108 60 14)
- JONES STEPHENS Ell, 90, Street, 3/4 FTG x C, 607-2 (C75381)
- JONES STEPHENS Union, Copper, 3/4 C x MIP, Lead Free (K126610100)
- JONES STEPHENS Coupling, Rolled, Stop, 3/4 C x 3/4 C (C75005)
- JONES STEPHENS Close Rough, 90 Ell, 3/4 C x 3/4 C (C75019)
- JONES STEPHENS Adapter, Male, 3/4 FTG x 3/4 MIP, 604-2 (C75355)
- JONES STEPHENS Tee, Copper, 3/4 x 3/4 x 1/2,611R (C75186)
- STREAMLINE 5/8" NOM C Copper Dimple Stop Coupling (W 10157)
- Jones Stephens Copper Fittings