Shop All Toilet Repair Parts
Jones Stephens
Tank-Bowl Bolt Kit, 5/16"x3", BR Bolts
Mfr # C03271
Zoro # G5442339
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Bolt: Brass
- Type Tank to Bowl Bolt Kit
- Size 5/16" x 3"
- Material of Construction Bolt: Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C03271
- Zoro # G5442339
- UPC # 717510032710
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 5/16" x 3" |
Details
Fits Brand | American Standard |
Material | Bolt: Brass |
Type | Tank to Bowl Bolt Kit |
Material of Construction | Bolt: Brass |
Includes | Bolts, Nuts, Round Washers and Sponge Rubber Gasket |
Sub-Category | Repair Kit |
Item | Tank Bowl Bolt Kit,5/16 inx3 in,BR Bolts |
Accessory Type | Tank Bowl Bolt Kit,5/16 inx3 in,BR Bolts |
Description
Tank Bowl Bolt Kit,5/16 inx3 in,BR Bolts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN EZ Flush Sensor Retrofit Kit, Side Mount (ZERK-SM)
- RINNAI 2" Condensing Flex Termination Kit (184470NPP)
- AMERICAN STANDARD Rubber Packing Kit (066409-0070A)
- LEGEND VALVE 1" PEX x 1" MALE ADPTER (461-763)
- JONES STEPHENS Closet Bolts And White Cap Set (C02150)
- JONES STEPHENS S/S Screen Strainer For Kitchen (P35193)
- JONES STEPHENS S/S Screen Strainer For Shower (P35192)
- JONES STEPHENS Tri-Bolt Tank-Bowl Set, 5/16"x3", BR Bolts (C03280)
- JONES STEPHENS Cl Flange, Stainless Steel RingleStainless Steel KnocKOut, PVC, 3"x4" (C57134)
- JONES STEPHENS Closet Flangeless, KnocKOut, PVC, 3" (C51300)
- PLUMB SHOP DIV BRASSCRAFT Plumb Shop Div Brasscraft 738641 Master Plumber 2.37 in. Rubber Toilet Tank Ball (738641)
- Jones Stephens Toilet Repair Parts