Shop All Toilet Repair Parts
Jones Stephens
Tank-Bowl Bolt Kit, 5/16"x3", BP Bolts
Mfr # C03270
Zoro # G5442278
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard
- Material Bolt: Brass
- Type Tank to Bowl Bolt Kit
- Size 5/16" x 3"
- Material of Construction Bolt: Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # C03270
- Zoro # G5442278
- UPC # 717510032703
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 5/16" x 3" |
Details
Fits Brand | American Standard |
Material | Bolt: Brass |
Type | Tank to Bowl Bolt Kit |
Material of Construction | Bolt: Brass |
Includes | Bolts, Nuts, Round Washers and Sponge Rubber Gasket |
Sub-Category | Repair Kit |
Item | Tank Bowl Bolt Kit,5/16 inx3 in,BP Bolts |
Accessory Type | Tank Bowl Bolt Kit,5/16 inx3 in,BP Bolts |
Description
Tank Bowl Bolt Kit,5/16 inx3 in,BP Bolts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" FNPT Bronze Ball Valve Inline (T58570UL 1/2)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/4" Nom Pipe, 304SS (200075-4-555)
- THOGUS Nylon Elbow 1/4" Mpt X 3/8 " Barb (TE2046/N)
- PARKER 1/2" Compression 316 SS Cap (8 FNL-SS)
- JONES STEPHENS Sleeve, Chrome, 1/2x3-1/2" (T73300)
- JONES STEPHENS Old World Bronze Universal Decorative Closet Tank Trip Lever (T0100WB)
- JONES STEPHENS Toe Touch Conversion Kit, 1-Hole, RB (B5161RB)
- JONES STEPHENS 2 In. Blue Vinyl Flapper (C04504)
- JONES STEPHENS Black Kitchen Spray Head (K52001)
- JONES STEPHENS Closet Flush Lever, Universal, Chrome (T01000)
- BLACK SWAN Toilet Plunger - Plastic 20-1/2" Handle (20400)
- Jones Stephens Toilet Repair Parts