Shop All Drain Components
Jones Stephens
Straight Log Lighter Valve, Chrome Plated
Mfr # L75006
Zoro # G5425660
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2" Pipe
- Color Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # L75006
- Zoro # G5425660
- UPC # 717510750065
- Country of Origin China
- Category Drain Components
Details
Item | Straight Log Lighter Valve |
For Use With | 1/2" Pipe |
Color Finish | Chrome Plated |
Description
Straight Log Lighter Valve,Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K SILLCOCK BRASS 3/4""FPT (108-004)
- ZORO SELECT 4" x 2" FNPT Galvanized Reducer (2WJ60)
- JONES STEPHENS Closet Flange, PVC 4"x3", 45 deg (C55043)
- CULLIGAN 34 Housing O Ring (OR-34)
- JONES STEPHENS PVC, Dishwasher, Tailpiece, SJ, 1-1/2x 8x1/2 (P37012)
- JONES STEPHENS Brass, Raised Head, Plug (P50300)
- JONES STEPHENS Cast Iron, Plug: Raised Head, Cleanout Less Gasket (C36004)
- JONES STEPHENS Extension Cover, 6" dia., SS, W4 Bolt (C90016)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/4" (P38009)
- JONES STEPHENS Polished Brass PVD 1-1/4" Brass Tubular P-Trap (P3892PB)
- THRIFCO PLUMBING 1-1/2 Inch Chrome Plated Die-Cast Slip Joint Nut with Poly Wash (4400216)
- Jones Stephens Drain Components