Shop All Toilet Repair Parts
Jones Stephens
Socket Urinal Flange Kit, PVC, 2"
Mfr # F10002
Zoro # G6084981
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Adjuatable Urinal Flange Kit
- Size 1-1/2" x 7"
- For Use With 2� Schedule 40 DWV pipe
- Includes Bolts, Nuts, Washers and Gasket
- Sub-Category Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # F10002
- Zoro # G6084981
- UPC # 717510100020
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 1-1/2" x 7" |
Details
Type | Adjuatable Urinal Flange Kit |
For Use With | 2� Schedule 40 DWV pipe |
Includes | Bolts, Nuts, Washers and Gasket |
Sub-Category | Flange |
Item | Toilet Socket Urinal Flange Kit, PVC, 2" |
Description
PVC 2 In. Socket Urinal Flange Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB521)
- DIXON EZ Cam and Groove, Coupler x FNPT, 2", SS (RD200EZ)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Thermoplastic Utility Sink (040 US6000)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 5/16" ID x 7/16" OD x 100' (PVC516-716ANA)
- JONES STEPHENS Closet Flange, Deep Seal, Brass, 1-1/8" (C49441)
- JONES STEPHENS Trip Lever8" BR Arm, MTL Spud And Nut (T01001)
- JONES STEPHENS Spud, PVC, 3-1/2", C/O, 6-1/8"NB, CVR, Plug (D59902)
- JONES STEPHENS Shower Arm Flange With Set Screw (F05050)
- JONES STEPHENS Closet Flange, 4x2" Inside Caulk, Cast Iron (C41420)
- JONES STEPHENS Snap-On Seat Disc For Am. Std. (C04625)
- PLUMB SHOP BRASSCRAFT MP2PK14x214Toil Bolt (599027)
- Jones Stephens Toilet Repair Parts