Shop All Faucet Repair and Maintenance
Jones Stephens
Sink Faucet, Wall Mount, 12", Tube Spout
Mfr # S08012
Zoro # G5443188
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Spouts
- Finish Chrome plated
- Standards NSF Standard 61.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # S08012
- Zoro # G5443188
- UPC # 717510080124
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet Spouts |
Finish | Chrome plated |
Standards | NSF Standard 61.9 |
Item | Sink Faucet, Wall Mount, 12", Tube Spout |
Description
Sink Faucet,Wall Mount,12 In.,Tube Spout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 250 ft L (NB-4-062)
- ALLPOINTS Handle - Spray Valve (224473)
- SLOAN Washdown Urinal, ADA Compliant, 0.25 gpf Wall Hung (WEUS1002.1401)
- PENTAIR/OMNIFILTER Whole House Water Filter Housing 10" (WH5-S-S18)
- JONES STEPHENS Red Rubber Full Face Kit, 3" (G51103)
- JONES STEPHENS Full Face Kit, Asbestos-Free, 6" (G54106)
- JONES STEPHENS Full Face Kit, Asbestos-Free, 3" (G54103)
- JONES STEPHENS 3/8 in. - 1/2 in. Turnout Bend Support for PEX, 25PK (B00013)
- JONES STEPHENS Red Rubber Full Face Kit, 6" (G51106)
- JONES STEPHENS 2-1/2in. OD Chrome Plated Shower Arm Flange with Set Screw (S01040)
- CHICAGO FAUCET Econo-Flow Spray Outlet, Vandal Resistant (E28JKABCP)
- Jones Stephens Faucet Repair and Maintenance