Shop All Shower Drains
Jones Stephens
Shower/Floor Drain, 4-1/4" CP Str, PVC, 4"
Mfr # D50134
Zoro # G6084701
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # D50134
- Zoro # G6084701
- UPC # 717510501346
- Country of Origin Multiple
- Category Shower Drains
Details
Item | PVC 4" Shower/Floor Drain, 4-1/4" CP Str |
Description
PVC 4 In. Shower/Floor Drain, 4-1/4 In. CP Str
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to ICE120-S Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-2713)
- MOEN 32 (103459AZ)
- ZORO SELECT 1/8" MNPT x 3" TBE Brass Pipe Nipple (706113-0248)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 3/4 in Pipe Size (802-007SR)
- JONES STEPHENS Lift Turn Waste and Overflow Kit, BN (B0711BN)
- JONES STEPHENS Trip Lever Trim, Brushed Nickel (B5114BN)
- JONES STEPHENS Shower Stall Drain, Base, SS Str, PVC, 2" (D41001)
- JONES STEPHENS Trip Lever Trim, Oil Rubbed Bronze (B5114RB)
- JONES STEPHENS Shower Stall Drain Solvent Weld, PVC, 2" (D41007)
- JONES STEPHENS Satin Nickel Strainer, w/Screws, 4-1/4" (D41107)
- KOHLER Square Design Tile-In Shower Drain (9136-SN)
- Jones Stephens Shower Drains