Shop All Shower Drains
Jones Stephens
Shower Stall Drain, Base, SS Str, PVC, 2"
Mfr # D41001
Zoro # G6084640
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # D41001
- Zoro # G6084640
- UPC # 717510410013
- Country of Origin Taiwan, Province of China
- Category Shower Drains
Details
Item | PVC 2" Shower Stall Drain, Base, SS Str |
Description
PVC 2 In. Shower Stall Drain, Base, SS Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1-1/2 In (454008)
- ANVIL Female NPT x Female NPT Forged Steel Coupling (0361261407)
- ZORO SELECT 1" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P822)
- ZORO SELECT 3" Clamp T304 SS Roll-On Ferrule (EG14R3.0)
- JONES STEPHENS Square Strainer, Brushed Nickel, 4-1/4" (C6083BN)
- JONES STEPHENS Snap-In Shower Strainer, BN, 4-1/4" (D4005BN)
- JONES STEPHENS Shower Drain, OilRubBrz, 2"x3", 4-1/4"SqStr (D5094RB)
- JONES STEPHENS Shower Drain/Floor, CPb Strainer, PVC, 2x3" (D50011)
- JONES STEPHENS Drain Spud, 1" to 2" Extension (D50998)
- JONES STEPHENS Lift Turn Waste and Overflow Kit, BN (B0711BN)
- KOHLER Square Design Tile-In Shower Drain (9136-2BZ)
- Jones Stephens Shower Drains