Shop All Showerhead and Tub Accessories
Jones Stephens
Shower Pan Liner, 5 ft. x 80 ft.
Mfr # S996080
Zoro # G5443422
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # S996080
- Zoro # G5443422
- UPC # 717510166460
- Country of Origin United States
- Category Showerhead and Tub Accessories
Details
Item | Shower Pan Liner,5 ft. x 80 ft. |
Description
Shower Pan Liner,5 ft. x 80 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Choreograph 60" X 36" X 72" Shower Wall Kit (97619-W07)
- ANVIL Pipe Saddle, Threaded Pipe, 1 In (0766260475)
- ZORO SELECT Shower Drain, Compression, PVC, SS Grid (133-102)
- SMITH LIGHT COMMERCIAL 5-3/4 " cast iron Cleanout Cover (410-10)
- JONES STEPHENS Divert Spout, FIP CP, Base Con, 3/4"x1/2" (D01002)
- JONES STEPHENS Shower Valve, Self-Closing, 7" Pull Chain (S05100)
- JONES STEPHENS Add-A-Shower, Oval Shower Rod (S10072)
- JONES STEPHENS Closet Supply Kit, Angled, RB, 3/8x5/8" (S1037RB)
- JONES STEPHENS Utility Shower, 21" Galvanized Riser (S10079)
- JONES STEPHENS Shower Arm, Chrome Plated, 6" (S01030)
- PRECISION POURS Precision Pours POUR112CLC Collared 3 Ball Spout 1.5 oz. Clear Pour (POUR112CLC)
- Jones Stephens Showerhead and Tub Accessories