Shop All Plastic Sheets
Jones Stephens
Sheeting, Poly, Clear, 8 x 100, 4 mil
Mfr # S08100
Zoro # G5428908
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Color Clear
- Color Clear
- Impact Strength 3.3 ft-lb/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # S08100
- Zoro # G5428908
- UPC # 70052001744
- Country of Origin United States
- Category Plastic Sheets
Details
Item | Sheeting,Poly,Clear, 8 x 100,4 mil |
Plastic Color | Clear |
Color | Clear |
Impact Strength | 3.3 ft-lb/sq in |
Description
Sheeting,Poly,Clear, 8 x 100,4 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 200 ft. (X1458HT-200)
- PRECISION BRAND Shim Stock Assortment 6" x 12", Pk8 (22445)
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.5 in Overall Width, Style: Edge Trim (0343-10)
- ZORO SELECT Flat Stock, Al, 2024, 1 x 1 1/4 In, 3 Ft (2EYP4)
- PLASKOLITE 24X36X.100 Acry Sheet (1AG0970A)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 48" W x 0.125" Thick (1UTU6)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 1.000" Thick (1ZAN3)
- ZORO SELECT White Polystyrene Plastic Sheet 96" L x 48" W x 3/16" Thick (BULK-PS-PLY-49)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.094" Thick (BULK-PS-PP-562)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 3" W x 3/4" Thick (BULK-PS-UHMW-257)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 60" L x 48" W x 2-1/2" Thick (BULK-PS-UHMW-512)
- Jones Stephens Plastic Sheets