Shop All Screwdrivers
Jones Stephens
Screwdriver, 6 in 1, Phillips and Slotted 1/4", 15/16" Hex
Mfr # S41006
Zoro # G5428871
product price: $13.29
/ea
Sold in multiples of 12 for $159.48
$159.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 1/4", 15/16"
- SAE or Metric SAE
- Shank Shape Hex
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # S41006
- Zoro # G5428871
- UPC # 717510410068
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4", 15/16" |
Details
Item | Screwdriver,6 in 1,Phillips and Slotted |
Tip Style Group | Slotted |
SAE or Metric | SAE |
Shank Shape | Hex |
Number of Pieces | 1 |
Tip Style | Phillips; Slotted |
Description
Screwdriver,6 in 1,Phillips and Slotted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drain Cleaning Cable, Inner C, 5/8inx75ft (20GZ36)
- PROTO Combination Wrench, SAE, 11/32in Size (J1211EFS)
- MILWAUKEE TOOL 18" Pry Bar (45-74-9218)
- KEO Countersink, 6 FL, 60 Deg, 1/4, Carbide (55782)
- WIHA Precision Torx Screwdriver T8 Round (26619)
- PERFORMANCE TOOL Flexible Hose Clamp Driver (W80657)
- GENERAL TOOLS Screwdrivr Set5Pc Offset (8071)
- EAZYPOWER Tri-Wing Screwdriver #2 Round (35675)
- WERA General Purpose Torx Screwdriver T27 Round (05028072001)
- GRAY TOOLS Electrician's Slotted Screwdriver, 12" Blade L, .028 X 3/16" Tip, 1000V (30612-I)
- CAPRI TOOLS Kontour 3/16 in x 3 in Slotted Screwdriver (25000-3163K)
- Jones Stephens Screwdrivers