Shop All Bell Traps and Drains
Jones Stephens
Roof Drain, Cast Iron Dome, PVC, 4"
Mfr # R18006
Zoro # G6085097
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Cast Iron
- Type Roof Drains
- Height (In.) 9"
- Length (In.) 11"
- Connection Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # R18006
- Zoro # G6085097
- UPC # 717510180060
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 9" |
Length (In.) | 11" |
Details
Material of Construction | PVC, Cast Iron |
Type | Roof Drains |
Connection | Pipe |
Item | PVC 4" Roof Drain, Cast Iron Dome |
Description
PVC 4 In. Roof Drain, Cast Iron Dome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hinge Kit (1134260-G9)
- PLUMB PAK Flush Valve Washer (PP835-51)
- WATTS Frostproof Enclosed Wall Hydrant, 14 In. (HY-725-14)
- REDHAT 24V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 2 in Pipe Size (8214G281-24/DC)
- JONES STEPHENS Internal Pipe, C/O, 3-1/2", IPSPlug, PVC, 4" (C60008)
- JONES STEPHENS Cast Iron Pittsburg Bell Trap (B60994)
- JONES STEPHENS Floor Drain and Trap, PVC, 2" (D50200)
- JONES STEPHENS 3" Pipe Dia. Cast Iron Bell Trap (D76303)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Brass Trap Standard Complete (T00003)
- JONES STEPHENS Cast Iron Square Cesspool Grate (D59162)
- JONES STEPHENS 2" PVC Backwater Valve (B04200)
- Jones Stephens Bell Traps and Drains