Shop All Bell Traps and Drains
Jones Stephens
Roof Drain, Cast Iron Dome, PVC, 3"
Mfr # R18005
Zoro # G6084957
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Cast Iron
- Type Roof Drains
- Height (In.) 9"
- Length (In.) 11"
- Connection Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # R18005
- Zoro # G6084957
- UPC # 717510180053
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Height (In.) | 9" |
Length (In.) | 11" |
Details
Material of Construction | PVC, Cast Iron |
Type | Roof Drains |
Connection | Pipe |
Item | PVC 3" Roof Drain, Cast Iron Dome |
Description
PVC 3 In. Roof Drain, Cast Iron Dome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass, Drain, Lift And Lock Pop-Up Drain (P35000)
- ZORO SELECT PVC Wye, Socket x Socket, 4 in Pipe Size (475040)
- WHEELER-REX Pipe Puller, 4"-14" (4012)
- ZORO SELECT Flexible Coupling, For Pipe Size 5" x 4" (1056-54)
- JONES STEPHENS Cast Iron Strainer for Pittsburg Bell Trap (B60099)
- JONES STEPHENS 2" PVC Backwater Valve (B04200)
- JONES STEPHENS Roof Drain, Plastic Dome, PVC, 3" (R18014)
- JONES STEPHENS Hd Drain, 8", NB Strainer, PVC, 3" (D53144)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Brass Trap Standard Complete (T00003)
- JONES STEPHENS 2" Pipe Dia. Cast Iron, Stainless Steel Shower Drain (D60102)
- JONES STEPHENS Bell Trap Drain, 3"x4"Outlet, PVC, 9"x9" (D42009)
- Jones Stephens Bell Traps and Drains