Shop All Disposable Gloves
Jones Stephens
Reversible Gloves, 5 mil Palm, Vinyl, Powdered, M, 100 PK, Clear
Mfr # G50250
Zoro # G5428339
original price:
$27.06
42% off
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Size M
- Disposable Glove Material Vinyl
- Color Clear
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # G50250
- Zoro # G5428339
- UPC # 717510802504
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Width | Vinyl |
Size- Alpha | M |
Details
Item | Reversible Gloves |
Disposable Glove Material | Vinyl |
Color | Clear |
Material | Vinyl |
Palm Thickness | 5 mil |
Powdered/Powder Free | Powdered |
Powdered/Powder-Free | Powdered |
Language | Vinyl |
Header | Vinyl |
Subject Matter | Vinyl |
Industry Type | Vinyl |
Cuff | Vinyl |
Includes | Vinyl |
Legend Style | Vinyl |
Description
Gloves,Rubber,One Size,PK100, Size- Alpha M, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM1011)
- FALLTECH Vertical Lifeline, White, Steel Hardware (820020)
- TILLMAN Cold Protection Drivers Gloves, Thinsulate Lining, L (1419L)
- SUPERIOR GLOVE Driver Gloves, Endura(R), Size M, PR (378GOBDTKM)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, M, Blue (MNIT103-M)
- ANSELL Microflex V29, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, S (7), 100 PK, Blue (V29)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L ( 8 1/2 ), 100 PK, Blue (54423)
- ANSELL Blaze, High Visibility Exam Gloves, 5.1 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Orange (N482)
- ANSELL Comfort Grip, Latex Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, M, 100 PK, Beige (CFG-900-M)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (T9558-XL)
- Jones Stephens Disposable Gloves