Shop All Brass Pipes
Jones Stephens
Red Brass Pipe Nipple, No Lead, 3/4"x6"
Mfr # N24010
Zoro # G5441891
Sold in multiples of 5 for $235.95
$235.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4"
- Overall Pipe Length 6"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # N24010
- Zoro # G5441891
- UPC # 717510240108
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/4" |
Overall Pipe Length | 6" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Lead Free Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Description
Red Brass Pipe Nipple,No Lead,3/4 In.x6 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. x 5 ft. White PEX Pipe (APPW512)
- DELTA 8" Mount, Commercial 3 Hole Single Handle Kitchen Faucet (100LF-WF)
- PRIME-LINE Tube Flaring Tool for 3/16 in., 1/4 in., 5/16 in., 3/8 in., 7/16 in. Single Pack (RP77237)
- DIXON Storz Gasket, 5 in Nominal, Buna-N, Domestic (SGP500)
- JONES STEPHENS Oil Rubbed Bronze 1/2" x 4" Brass Nipple (N2306RB)
- JONES STEPHENS Red Brass Pipe Nipple, Lead Free, 1"X2" (N25002)
- JONES STEPHENS Red Brass Pipe Nipple, Lead Free, 2"x4" (N29006)
- JONES STEPHENS Oil Rubbed Bronze 3/8" x 6" Brass Nipple (N2210RB)
- JONES STEPHENS Polished 1/2" x 4" Brass Brass Nipple (N17050)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 1 1/2"X6" (N28010)
- SMITH-COOPER 1/2" MNPT x 14" TBE Brass Pipe Nipple Sch 40 (4385011380)
- Jones Stephens Pipes