Shop All Brass Pipes
Jones Stephens
Red Brass Pipe Nipple, No Lead, 3/4"x4"
Mfr # N24006
Zoro # G5441821
Sold in multiples of 5 for $131.45
$131.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4"
- Overall Pipe Length 4"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # N24006
- Zoro # G5441821
- UPC # 717510240061
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/4" |
Overall Pipe Length | 4" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Lead Free Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Description
Red Brass Pipe Nipple,No Lead,3/4 In.x4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF Tube Clamp, 1.46in H, 316 SS, Size 3/8in (SP-109.5A-ACT-DP-AS-U-W5-K-642012)
- COMMERCIAL 9 1/8" Plastic 1/2 Floor Sink Top Grate (11468)
- SEALFLEX Coolant Hose, 1/4 in.Pipe, 30 in.L, Gray (04-30-M-N)
- GRUVLOK Gasket, Grade T, 3 In, Nitrile (0390079168)
- JONES STEPHENS Brushed Nickel PVD 1/2" x 6" Brass Nipple (N2310BN)
- JONES STEPHENS Oil Rubbed Bronze 3/8" x 6" Brass Nipple (N2210RB)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 1"xCLOSE (N25000)
- JONES STEPHENS Polished Brass Brass Nipple 1/2" x 6" (N2310PB)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 1 1/2"X6" (N28010)
- JONES STEPHENS Red Brass Pipe Nipple, Lead Free, 2"x4" (N29006)
- ZORO SELECT 3/8" MNPT x 45/64" TBE Brass Close Pipe Nipple Sch 40 (706112-06)
- Jones Stephens Brass Pipes