Shop All Brass Pipes
Jones Stephens
Red Brass Pipe Nipple, No Lead, 3/4"x3"
Mfr # N24004
Zoro # G5441849
Sold in multiples of 5 for $114.95
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4"
- Overall Pipe Length 3"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # N24004
- Zoro # G5441849
- UPC # 717510240047
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 3/4" |
Overall Pipe Length | 3" |
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Lead Free Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Description
Red Brass Pipe Nipple,No Lead,3/4 In.x3 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Spout Mounting Kit, Hampton (M961733-0070A)
- ZORO SELECT Brass, Pop-Up Drain, Pop-Up Assembly (10901)
- TERRAZZO-WARE 24 W x 24 L x 12 in H, Terrazzo, Mop Sink (TNC-24)
- ZORO SELECT Female Socket, Cast Iron 1/4 in Bend Side Opening (220236)
- JONES STEPHENS Oil Rubbed Bronze 1/2" x 4" Brass Nipple (N2306RB)
- JONES STEPHENS Old World Bronze 1/2" x 4" Brass Nipple (N2306WB)
- JONES STEPHENS Oil Rubbed Bronze 3/8" x 6" Brass Nipple (N2210RB)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 1 1/2"X6" (N28010)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 3/4"xCLOSE (N24000)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 2"x CLOSE (N29000)
- SMITH-COOPER 1" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385012080)
- Jones Stephens Brass Pipes