Shop All Brass Pipes
Jones Stephens
Red Brass Pipe Nipple, No Lead, 3/4"x12"
Mfr # N24022
Zoro # G5441803
Sold in multiples of 5 for $454.25
Free Shipping & Returns
$454.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Lead Free Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 3/4"
- Specific Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # N24022
- Zoro # G5441803
- UPC # 717510240221
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size (Fittings) | 3/4" |
Details
Pipe Fitting Material | Lead Free Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Description
Red Brass Pipe Nipple,No Lead,3/4 In.x12 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 221641 (221641)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 3/4 in, NPT (ZUSA-PF-10626)
- ELKAY Operating Unit (72001264)
- LEGEND VALVE 1" NL 1960 x 1" FPT ADAPTER (462-715NL)
- JONES STEPHENS Old World Bronze 1/2" x 6" Brass Nipple (N2310WB)
- JONES STEPHENS Polished Brass Brass Nipple 1/2" x 6" (N2310PB)
- JONES STEPHENS Oil Rubbed Bronze 1/2" x 6" Brass Nipple (N2310RB)
- JONES STEPHENS Red Brass Pipe Nipple, Lead Free, 1"X2" (N25002)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 2"x CLOSE (N29000)
- JONES STEPHENS Brass Nipple, Chrome Plated, 1/2"x18" (N16918)
- ZORO SELECT 3/8" MNPT x 5" TBE Red Brass Pipe Nipple Sch 80 (462-050X)
- Jones Stephens Pipes