Shop All Brass Pipes
Jones Stephens
Red Brass Pipe Nipple, No Lead, 2"x CLOSE
Mfr # N29000
Zoro # G5441952
product price: $62.85
/ea
Sold in multiples of 5 for $314.25
$314.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jones Stephens
- MFR # N29000
- Zoro # G5441952
- UPC # 717510290004
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 2" |
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Lead Free Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Description
Red Brass Pipe Nipple,Lead Free,2 In. x CLOSE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT 316 SS 45 Degree Elbow (604E111N020)
- FROST KING Foam Faucet Cover Protector (FC1)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 3/4" FNPT x Butt Weld (ZUSA-PF-103)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 2", PVC/FPM, Full Port, Drilled, S/T, Vented (TBH1200ASTV0Z00)
- JONES STEPHENS Oil Rubbed Bronze 1/2" x 4" Brass Nipple (N2306RB)
- JONES STEPHENS Red Brass Pipe Nipple, Lead Free, 2"x4" (N29006)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 1 1/2"X6" (N28010)
- JONES STEPHENS Polished 1/2" x 4" Brass Brass Nipple (N17050)
- JONES STEPHENS Red Brass Pipe Nipple, Lead Free, 1"X2" (N25002)
- JONES STEPHENS Oil Rubbed Bronze 1/2" x 6" Brass Nipple (N2310RB)
- LEGEND VALVE 3/8" X 12" BRASS NIPPLE (311-056)
- Jones Stephens Brass Pipes