Shop All Brass Pipes
Jones Stephens
Red Brass Pipe Nipple, No Lead, 1/2"x6"
Mfr # N23010
Zoro # G5441788
Sold in multiples of 5 for $189.75
$189.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2"
- Overall Pipe Length 6"
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jones Stephens
- MFR # N23010
- Zoro # G5441788
- UPC # 717510230109
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1/2" |
Overall Pipe Length | 6" |
Pipe Size (Fittings) | 1/2" |
Details
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Item | Lead Free Pipe Nipple |
Specific Pipe Fitting Shape | Nipple |
Description
Red Brass Pipe Nipple,No Lead,1/2 In.x6 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT SS Threaded Flange (4381004440)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 4 in Pipe Size (417040)
- ANVIL 3/8" Male NPT Malleable Iron Square Head Plug Class 150 (0318901527)
- ZSI Beta Clamp Assembly, Single, 1.42 In Hose (S5016H)
- JONES STEPHENS Polished 1/2" x 4" Brass Brass Nipple (N17050)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 3/4"x12" (N24022)
- JONES STEPHENS Oil Rubbed Bronze 1/2" x 6" Brass Nipple (N2310RB)
- JONES STEPHENS Polished Brass Brass Nipple 1/2" x 6" (N2310PB)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 1"xCLOSE (N25000)
- JONES STEPHENS Red Brass Pipe Nippl, No Lead, 1/2"x3 1/2" (N23005)
- ZORO SELECT 1" MNPT x 18" TBE Red Brass Pipe Sch 40 (465-180)
- Jones Stephens Pipes